Traffic Sign, 24 x 24In, BK/YEL, SYM, W1-1L

LYLE| Zoro #: G0211592| Mfr #: W1-1L-24DA

$101.00 /ea

This item ships free. Details.Standard ground shipping.
MUTCD Code: W1-1LLegend: Left Turn ArrowDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0211592 Mfr #: W1-1L-24DA
MUTCD Code: W1-1LLegend: Left Turn Arrow
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD
Retroreflective Grade: DiamondUV Resistant: Yes
Legend Style: SymbolBackground Color: Yellow
Operating Temp. Range: -30 Degrees to 200 Degrees FWidth: 24"
Material: AluminumItem: Traffic Sign
Sign Shape: DiamondSymbol: Left Turn
Thickness: 0.080"Legend Color: Black
Header: No HeaderLegend/Background Color: Black/Yellow
Height: 24"Country of Origin (subject to change): United States


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Left Turn Arrow, Sign Shape Diamond