Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0223526| Mfr #: W1-1R-24DA

$101.00 /ea

This item ships free. Details.Standard ground shipping.
MUTCD Code: W1-1RLegend: Right ArrowDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0223526 Mfr #: W1-1R-24DA
MUTCD Code: W1-1RLegend: Right Arrow
Double-Sided: NoGlow-in-the-Dark: No
Standards: MUTCDRetroreflective Grade: Diamond
UV Resistant: YesLegend Style: Symbol
Background Color: YellowOperating Temp. Range: -30 Degrees to 200 Degrees F
Width: 24"Material: Aluminum
Item: Traffic SignSign Shape: Diamond
Symbol: Arrow Curving RightThickness: 0.080"
Legend Color: BlackHeader: No Header
Legend/Background Color: Black/YellowHeight: 24"
Country of Origin (subject to change): United States


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Right Arrow, Sign Shape Diamond