Traffic Sign, 24 x 24In, BK/YEL, SYM, MUTCD

LYLE| Zoro #: G0589976| Mfr #: W1-2L-24HA

$64.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Symbol: Left Upward Bending Curve
Sign Shape: Diamond
Legend Style: Symbol
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589976 Mfr #: W1-2L-24HA
Symbol: Left Upward Bending CurveSign Shape: Diamond
Legend Style: SymbolHeight: 24"
Background Color: YellowUV Resistant: Yes
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Black/Yellow
Thickness: 0.080"Item: Traffic Sign
Glow-in-the-Dark: NoHeader: No Header
Standards: MUTCDOperating Temp. Range: -30 Degrees to 200 Degrees F
Material: AluminumDouble-Sided: No
Legend Color: BlackWidth: 24"
Country of Origin (subject to change): United States

Description

Traffic Sign, Symbol Left Upward Bending Curve, Legend Style Symbol, Header No Header, Aluminum, Height 24 In., Width 24 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Background Color Yellow, Sign Shape Diamond

Reviews