Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0210296| Mfr #: W11-1-24DA

$101.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MUTCD Code: W11-1Legend: Bike Crossing PictogramDouble-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210296 Mfr #: W11-1-24DA
MUTCD Code: W11-1Legend: Bike Crossing Pictogram
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD
Retroreflective Grade: DiamondUV Resistant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend Style: Symbol
Background Color: YellowOperating Temp. Range: -30 Degrees to 200 Degrees F
Width: 24"Material: Aluminum
Item: Traffic SignSign Shape: Diamond
Symbol: BicycleThickness: 0.080"
Legend Color: BlackHeader: No Header
Legend/Background Color: Black/YellowHeight: 24"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Bike Crossing Pictogram, Sign Shape Diamond

Reviews