Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0228846| Mfr #: W11-10TC-24DA

$101.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MUTCD Code: W8-6Legend: Truck CrossingDouble-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228846 Mfr #: W11-10TC-24DA
MUTCD Code: W8-6Legend: Truck Crossing
Double-Sided: NoSubject Matter: Truck & Driver
Glow-in-the-Dark: NoStandards: MUTCD
Retroreflective Grade: DiamondUV Resistant: Yes
Sign Shape: DiamondLegend Style: Text
Background Color: YellowOperating Temp. Range: -30 Degrees to 200 Degrees F
Width: 24"Material: Aluminum
Item: Traffic SignLanguage: English
Thickness: 0.080"Legend Color: Black
Header: No HeaderLegend/Background Color: Black/Yellow
Height: 24"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Truck Crossing, Printed Language English, Sign Shape Diamond

Reviews