Traffic Sign, 24 x 24In, BK/YEL, SYM, W11-2

LYLE| Zoro #: G0226764| Mfr #: W11-2-24FA

$107.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AluminumSymbol: Pedestrian CrossingThickness: 0.080"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226764 Mfr #: W11-2-24FA
Material: AluminumSymbol: Pedestrian Crossing
Thickness: 0.080"Legend/Background Color: Black/Yellow
Height: 24"UV Resistant: Yes
Legend Style: SymbolSubject Matter: Pedestrian Traffic
Header: No HeaderLegend Color: Black
Standards: MUTCD, FHWA Minimum RetroreflectivitySign Shape: Diamond
Legend: Pedestrian Crossing PictogramItem: Traffic Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentDouble-Sided: No
Operating Temp. Range: -30 Degrees to 200 Degrees FWidth: 24"
Glow-in-the-Dark: NoRetroreflective Grade: Diamond
MUTCD Code: W11-2Background Color: Yellow
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Pedestrian Crossing Pictogram, Sign Shape Diamond

Reviews