PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0212152| Mfr #: W11-3-24DA

$102.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: MUTCDSymbol: Deer CrossingSign Shape: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212152 Mfr #: W11-3-24DA
Standards: MUTCDSymbol: Deer Crossing
Sign Shape: DiamondLegend Style: Symbol
Height: 24"Background Color: Yellow
UV Resistant: YesRetroreflective Grade: Diamond
Legend/Background Color: Black/YellowHeader: No Header
Thickness: 0.080"Glow-in-the-Dark: No
Legend: Deer Crossing PictogramMUTCD Code: W11-3
Subject Matter: TrafficItem: Traffic Sign
Width: 24"Material: Aluminum
Double-Sided: NoLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Deer Crossing Pictogram, Sign Shape Diamond

Reviews