Traffic Sign, 24 x 24In, BK/YEL, SP Hump

LYLE| Zoro #: G0227902| Mfr #: W17-1-24DA

$101.00 /ea

This item ships free. Details.Standard ground shipping.
MUTCD Code: W17-1Legend: Speed HumpDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0227902 Mfr #: W17-1-24DA
MUTCD Code: W17-1Legend: Speed Hump
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD
Retroreflective Grade: DiamondUV Resistant: Yes
Sign Shape: DiamondLegend Style: Text
Background Color: YellowOperating Temp. Range: -30 Degrees to 200 Degrees F
Width: 24"Material: Aluminum
Item: Traffic SignLanguage: English
Thickness: 0.080"Legend Color: Black
Header: No HeaderLegend/Background Color: Black/Yellow
Height: 24"Country of Origin (subject to change): United States


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Speed Hump, Printed Language English, Sign Shape Diamond