Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0228916| Mfr #: W6-3-24DA

$101.00 /ea

This item ships free. Details.Standard ground shipping.
MUTCD Code: W6-3Legend: Two Way Arrow Pictogram, Up-DownDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0228916 Mfr #: W6-3-24DA
MUTCD Code: W6-3Legend: Two Way Arrow Pictogram, Up-Down
Double-Sided: NoGlow-in-the-Dark: No
Standards: MUTCDRetroreflective Grade: Diamond
UV Resistant: YesGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Style: SymbolBackground Color: Yellow
Operating Temp. Range: -30 Degrees to 200 Degrees FWidth: 24"
Material: AluminumItem: Traffic Sign
Sign Shape: DiamondSymbol: Two Way Traffic
Thickness: 0.080"Legend Color: Black
Header: No HeaderLegend/Background Color: Black/Yellow
Height: 24"Country of Origin (subject to change): United States


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Two Way Arrow Pictogram, Up-Down, Sign Shape Diamond