Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Traffic Sign, 24 x 24In, BK/YEL, Bump, Text
  • Zoro #: G0210411
  • Mfr #: W8-1-24HA
$68.50
  • Sign Legend Color: Black
  • Sign Material: Recycled Aluminum
  • Retroreflective Grade: High Intensity Prismatic
See full product details
Orders over $75 ship free.

Lyle #W8-1-24HA Specifications

  • Zoro #: G0210411
  • Mfr #: W8-1-24HA
Sign Legend Color: Black Sign Material: Recycled Aluminum
Retroreflective Grade: High Intensity Prismatic Legend Style: Text
Operating Temp. Range: -30 Degrees to 200 Degrees F Legend Color: Black
Thickness: 0.080" Header: No Header
Sign Shape: Diamond Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
UV Resistant: Yes Standards: MUTCD, FHWA Minimum Retroreflectivity
Language: English Legend/Background Color: Black/Yellow
Item: Traffic Sign Glow-in-the-Dark: No
Printed Language: English Width: 24"
Background Color: Yellow MUTCD Code: W8-1
Double-Sided: No Sign Background Color: Yellow
Material: Aluminum Height: 24"
Subject Matter: Traffic Legend: Bump
Sign Mounting Style: With Mounting Holes, Top/Bottom Centered Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Top/Bottom Centered, Header No Header, Legend Bump, Printed Language English, Sign Shape Diamond

Reviews of Lyle #W8-1-24HA