KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 30In, BK/ORN, SYM, W21-1A

LYLE| Zoro #: G0210795| Mfr #: W21-1A-30HA

$93.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Subject Matter: Traffic
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210795 Mfr #: W21-1A-30HA
Width: 30"Subject Matter: Traffic
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Thickness: 0.080"Symbol: Construction Worker
Glow-in-the-Dark: NoLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Black/Orange
MUTCD Code: W21-1ALegend: Construction Worker Pictogram
Height: 30"Background Color: Orange
Legend Style: SymbolMaterial: Aluminum
UV Resistant: YesStandards: MUTCD, FHWA Minimum Retroreflectivity
Sign Shape: DiamondHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Construction, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Construction Worker Pictogram, Sign Shape Diamond

Reviews