KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 30In, BK/ORN, Text

LYLE| Zoro #: G0210752| Mfr #: W20-1W-30HA

$106.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210752 Mfr #: W20-1W-30HA
Width: 30"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Black/OrangeThickness: 0.080"
Legend: Construction Work AheadHeight: 30"
Background Color: OrangeLegend Style: Text
Material: AluminumUV Resistant: Yes
Standards: MUTCD, FHWA Minimum RetroreflectivitySign Shape: Diamond
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Construction, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Construction Work Ahead, Printed Language English, Sign Shape Diamond

Reviews