KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 30In, BK/YEL, Slow, Text

LYLE| Zoro #: G0227735| Mfr #: LW8-12-30HA

$93.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Subject Matter: Traffic
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227735 Mfr #: LW8-12-30HA
Width: 30"Subject Matter: Traffic
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Thickness: 0.080"Glow-in-the-Dark: No
Language: EnglishLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
MUTCD Code: W42-8Legend: Slow
Height: 30"Background Color: Yellow
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD, FHWA Minimum Retroreflectivity
Sign Shape: DiamondHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Slow, Printed Language English, Sign Shape Diamond

Reviews