KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 30In, BK/YEL, SYM, W11-10

LYLE| Zoro #: G0228812| Mfr #: W11-10-30DA

$153.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Subject Matter: Truck & Driver
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228812 Mfr #: W11-10-30DA
Width: 30"Subject Matter: Truck & Driver
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Symbol: Truck Crossing
Glow-in-the-Dark: NoLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Black/YellowMUTCD Code: W11-10
Legend: Truck PictogramHeight: 30"
Background Color: YellowLegend Style: Symbol
Material: AluminumUV Resistant: Yes
Standards: MUTCDSign Shape: Diamond
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Truck Pictogram, Sign Shape Diamond

Reviews