Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 30 x 30In, BK/YEL, Text, S3-1

  • Zoro #: G4897207
  • Mfr #: S3-1-30SYGA
$96.11
  • Sign Legend Color: Black
  • Legend/Background Color: Black/Yellow
  • Glow-in-the-Dark: No
See full product details
This item ships free.

Lyle #S3-1-30SYGA Specifications

  • Zoro #: G4897207
  • Mfr #: S3-1-30SYGA
Sign Legend Color: Black Legend/Background Color: Black/Yellow
Glow-in-the-Dark: No Legend Style: Text
Thickness: 0.08 in Background Color: Yellow
MUTCD Code: S3-1 Double-Sided: No
UV Resistant: Yes Item: School Bus Stop Ahead Traffic Sign
Material: Aluminum Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend: School Bus Stop Ahead Printed Language: English
Sign Background Color: Yellow-Green Width: 30 in
Height: 30 in Sign Mounting Style: Mounting Holes
Language: English Subject Matter: School Related
Symbol: School Bus Stop Ahead Header: No Header
Operating Temp. Range: -30 Degrees to 200 Degrees F Sign Material: Aluminum
Legend Color: Black Sign Shape: Diamond
Retroreflective Grade: Diamond Sign Legend Text Color: Black
Sign Legend: School Bus Stop Ahead Number of Printed Sides: 1
Sign Mounting Hardware Included: No Includes Cross-Braces: No
Average Outdoor Durability: 8 to 10 yr Sign Header: No Header
ADA Compliant: No Holes on 1 in. Centers: Yes
Mounting Hole Dia.: 0.375 in Mounting Hole Distance Center to Center: 30 in
State Specific Sign: No Indoor/Outdoor Usage: Outdoor
Protective Coating: Clear Film Laminate Sign Properties: Rigid
MUTCD Compliant Sign: Yes MUTCD Sign Description: School Bus Stop Ahead
Sign Legend Style: Text Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

School Bus Stop Ahead Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Reviews of Lyle #S3-1-30SYGA