KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 30In, R/WHT, DMD GR AL

LYLE| Zoro #: G0229433| Mfr #: R1-2-30DA

$96.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Subject Matter: Traffic
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229433 Mfr #: R1-2-30DA
Width: 30"Subject Matter: Traffic
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Symbol: Triangle
Glow-in-the-Dark: NoLanguage: English
Legend Color: RedOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignLegend/Background Color: Red/white
MUTCD Code: R1-2Legend: Yield
Height: 30"Background Color: Red, White
Legend Style: Text and SymbolMaterial: Aluminum
UV Resistant: YesStandards: R1-2
Sign Shape: TriangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Yield, Printed Language English, Sign Shape Triangle

Reviews