KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 30 x 30In, R/WHT, Yield, R1-2

LYLE| Zoro #: G0229363| Mfr #: R1-2-30HA

$55.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229363 Mfr #: R1-2-30HA
Width: 30"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Triangle
Glow-in-the-Dark: NoOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Red/whiteMUTCD Code: R1-2
Background Color: Red, WhiteLegend Style: Text and Symbol
UV Resistant: YesSign Shape: Triangle
Subject Matter: TrafficLegend Color: Red
Legend: YieldHeight: 30"
Header: No HeaderThickness: 0.080"
Material: AluminumStandards: MUTCD, FHWA Minimum Retroreflectivity
Language: EnglishCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Yield, Printed Language English, Sign Shape Triangle

Reviews