Traffic Sign, 30 x 48In, BK/WHT, Text, R11-2

LYLE| Zoro #: G0227525| Mfr #: R11-2-48HA

$105.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -30 Degrees to 200 Degrees F
Legend Color: Black
Legend/Background Color: Black/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227525 Mfr #: R11-2-48HA
Operating Temp. Range: -30 Degrees to 200 Degrees FLegend Color: Black
Legend/Background Color: Black/WhiteItem: Traffic Sign
Glow-in-the-Dark: NoSign Shape: Rectangle
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentHeight: 30"
Retroreflective Grade: High Intensity PrismaticStandards: MUTCD, FHWA Minimum Retroreflectivity
Double-Sided: NoWidth: 48"
Subject Matter: TrafficMaterial: Aluminum
Language: EnglishThickness: 0.080"
UV Resistant: YesHeader: No Header
Legend: Road ClosedBackground Color: White
Legend Style: TextMUTCD Code: R11-2
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 48 In., Sign Material Aluminum, Header No Header, Legend Road Closed, Printed Language English, Sign Shape Rectangle

Reviews