Traffic Sign, 30 x 30In, BK/YEL, Stop Ahead

LYLE| Zoro #: G0180092| Mfr #: LW3-1A-30HA

$93.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSign Shape: DiamondLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180092 Mfr #: LW3-1A-30HA
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSign Shape: Diamond
Legend Style: TextHeight: 30"
Background Color: YellowStandards: MUTCD, FHWA Minimum Retroreflectivity
UV Resistant: YesLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Black/Yellow
Header: No HeaderThickness: 0.080"
Glow-in-the-Dark: NoLegend: Stop Ahead
MUTCD Code: W3-1ASubject Matter: Traffic
Item: Traffic SignWidth: 30"
Material: AluminumDouble-Sided: No
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Stop Ahead, Printed Language English, Sign Shape Diamond

Reviews