Traffic Sign, 30 x 30In, WHT/R, Stop, Text

LYLE| Zoro #: G0228523| Mfr #: R1-1-30DA

$153.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Shape: Octagon
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228523 Mfr #: R1-1-30DA
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSign Shape: Octagon
Legend Style: TextHeight: 30"
Background Color: RedStandards: MUTCD
UV Resistant: YesLanguage: English
Retroreflective Grade: DiamondLegend/Background Color: White/Red
Header: No HeaderThickness: 0.080"
Glow-in-the-Dark: NoLegend: Stop
MUTCD Code: R1-1Subject Matter: Traffic
Item: Traffic SignWidth: 30"
Material: AluminumDouble-Sided: No
Legend Color: WhiteOperating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Stop, Printed Language English, Sign Shape Octagon

Reviews