Traffic Sign, 30 x 30In, BK/FLUOR YEL, SYM

LYLE| Zoro #: G0180257| Mfr #: S1-1-30FA

$165.00 /ea

This item ships free. Details.Standard ground shipping.
MUTCD Code: S1-1Legend: School Crossing PictogramDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0180257 Mfr #: S1-1-30FA
MUTCD Code: S1-1Legend: School Crossing Pictogram
Double-Sided: NoSubject Matter: School Related
Glow-in-the-Dark: NoStandards: MUTCD, FHWA Minimum Retroreflectivity
Retroreflective Grade: DiamondUV Resistant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend Style: Symbol
Background Color: YellowOperating Temp. Range: -30 Degrees to 200 Degrees F
Width: 30"Material: Aluminum
Item: Traffic SignSign Shape: Pentagon
Symbol: School CrossingThickness: 0.080"
Legend Color: BlackHeader: No Header
Legend/Background Color: Black/Fluorescent YellowHeight: 30"
Country of Origin (subject to change): United States


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend School Crossing Pictogram, Sign Shape Pentagon