Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Traffic Sign, 30 x 30In, BK/YEL, SYM, S1-1
  • Zoro #: G0180232
  • Mfr #: S1-1-30HA
$91.16
  • Sign Legend Color: Black
  • Header: No Header
  • Legend Color: Black
See full product details
This item ships free.

Lyle #S1-1-30HA Specifications

  • Zoro #: G0180232
  • Mfr #: S1-1-30HA
Sign Legend Color: Black Header: No Header
Legend Color: Black Subject Matter: School Related
Symbol: School Crossing Sign Background Color: Yellow
Background Color: Yellow Sign Material: Recycled Aluminum
Legend: School Crossing Pictogram Width: 30"
Thickness: 0.080" Double-Sided: No
Legend Style: Symbol Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Standards: MUTCD, FHWA Minimum Retroreflectivity Legend/Background Color: Black/Yellow
Sign Mounting Style: With Mounting Holes, Top/Bottom Centered Height: 30"
Item: Traffic Sign Retroreflective Grade: High Intensity Prismatic
Operating Temp. Range: -30 Degrees to 200 Degrees F UV Resistant: Yes
Glow-in-the-Dark: No Sign Shape: Pentagon
MUTCD Code: S1-1 Material: Aluminum
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our driving signage features yield signs, stop signs, streets signs, merging traffic signs for 2-lane highways and speed limits signs, all from our traffic signs selection. Here is some additional information about Lyle Traffic Sign. Width: 30", Material: Aluminum, Height: 30".

Reviews of Lyle #S1-1-30HA