Traffic Sign, 30 x 30In, BK/YEL, SYM, W11-2

LYLE| Zoro #: G0226755| Mfr #: W11-2-30HA

$93.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Background Color: YellowLegend Style: SymbolDouble-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226755 Mfr #: W11-2-30HA
Background Color: YellowLegend Style: Symbol
Double-Sided: NoSign Shape: Diamond
Header: No HeaderLegend/Background Color: Black/Yellow
Operating Temp. Range: -30 Degrees to 200 Degrees FHeight: 30"
Legend Color: BlackGlow-in-the-Dark: No
UV Resistant: YesThickness: 0.080"
Material: AluminumLegend: Pedestrian Crossing Pictogram
Item: Traffic SignMUTCD Code: W11-2
Symbol: Pedestrian CrossingRetroreflective Grade: High Intensity Prismatic
Subject Matter: Pedestrian TrafficGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Width: 30"Standards: MUTCD, FHWA Minimum Retroreflectivity
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Pedestrian Crossing Pictogram, Sign Shape Diamond

Reviews