Traffic Sign, 30 x 30In, BK/ORN, Text

LYLE| Zoro #: G0228724| Mfr #: W20-1D-ST-30HA

$105.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: AluminumThickness: 0.080"Legend/Background Color: Black/Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228724 Mfr #: W20-1D-ST-30HA
Material: AluminumThickness: 0.080"
Legend/Background Color: Black/OrangeHeight: 30"
UV Resistant: YesLegend Style: Text
Subject Matter: TrafficHeader: No Header
Legend Color: BlackStandards: MUTCD, FHWA Minimum Retroreflectivity
Sign Shape: DiamondLegend: Street Work Ahead
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Language: EnglishDouble-Sided: No
Width: 30"Glow-in-the-Dark: No
Retroreflective Grade: High Intensity PrismaticOperating Temp. Range: -30 Degrees to 200 Degrees F
Background Color: OrangeCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Street Work Ahead, Printed Language English, Sign Shape Diamond

Reviews