Traffic Sign, 30 x 30In, BK/ORN, Text, W21-7

LYLE| Zoro #: G0228961| Mfr #: W21-7-30HA

$87.00 /ea

This item ships free. Details.Standard ground shipping.
MUTCD Code: W21-7Legend: Utility Work AheadDouble-Sided: No
Save 15%. Sign up for Z-mail.


Zoro #: G0228961 Mfr #: W21-7-30HA
MUTCD Code: W21-7Legend: Utility Work Ahead
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD, FHWA Minimum Retroreflectivity
Retroreflective Grade: High Intensity PrismaticUV Resistant: Yes
Sign Shape: DiamondLegend Style: Text
Background Color: OrangeOperating Temp. Range: -30 Degrees to 200 Degrees F
Width: 30"Material: Aluminum
Item: Traffic SignLanguage: English
Thickness: 0.080"Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Color: BlackHeader: No Header
Legend/Background Color: Black/OrangeHeight: 30"
Country of Origin (subject to change): United States


Traffic Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Utility Work Ahead, Printed Language English, Sign Shape Diamond