KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 36 x 12In, R, BW/FLUOR YEL

LYLE| Zoro #: G0228286| Mfr #: R1-6A-12FA

$84.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Subject Matter: Pedestrian Traffic
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228286 Mfr #: R1-6A-12FA
Width: 12"Subject Matter: Pedestrian Traffic
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Symbol: Stop Symbol w/Pedestrian Pictogram
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignLegend/Background Color: Red, Black and White/Fluorescent Yellow
MUTCD Code: R1-6ALegend: State Law Stop For Pedestrian Within Crosswalk
Height: 36"Background Color: Red, White, Yellow
Legend Style: Text and SymbolMaterial: Aluminum
UV Resistant: YesStandards: MUTCD, FHWA Minimum Retroreflectivity
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 36 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend State Law Stop For Pedestrian Within Crosswalk, Printed Language English, Sign Shape Rectangle

Reviews