Traffic Sign, 36 x 12In, R, BW/FLUOR YEL

LYLE| Zoro #: G0228304| Mfr #: R1-6-12FA

$88.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: MUTCD, FHWA Minimum Retroreflectivity
Symbol: Yield Sign w/Pedestrian Crossing Pictogram
Sign Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228304 Mfr #: R1-6-12FA
Standards: MUTCD, FHWA Minimum RetroreflectivitySymbol: Yield Sign w/Pedestrian Crossing Pictogram
Sign Shape: RectangleLegend Style: Text and Symbol
Height: 36"Background Color: Red, White, Yellow
UV Resistant: YesLanguage: English
Retroreflective Grade: DiamondLegend/Background Color: Red, Black and White/Fluorescent Yellow
Header: No HeaderThickness: 0.080"
Glow-in-the-Dark: NoLegend: State Law Yield To Within Crosswalk
MUTCD Code: R1-6Subject Matter: Traffic
Item: Traffic SignWidth: 12"
Material: AluminumDouble-Sided: No
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 36 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend State Law Yield To Within Crosswalk, Printed Language English, Sign Shape Rectangle

Reviews