PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 36 x 36In, WHT/R, DMD GR AL

LYLE| Zoro #: G0228532| Mfr #: R1-1-36DA

$218.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MUTCD Code: R1-1Legend: StopDouble-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228532 Mfr #: R1-1-36DA
MUTCD Code: R1-1Legend: Stop
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD
Retroreflective Grade: DiamondUV Resistant: Yes
Sign Shape: OctagonLegend Style: Text
Background Color: RedOperating Temp. Range: -30 Degrees to 200 Degrees F
Width: 36"Material: Aluminum
Item: Traffic SignLanguage: English
Thickness: 0.080"Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Color: WhiteHeader: No Header
Legend/Background Color: White/RedHeight: 36"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 36 In., Width 36 In., Sign Material Aluminum, Header No Header, Legend Stop, Printed Language English, Sign Shape Octagon

Reviews