Traffic Sign, 36 x 36In, R/WHT, Yield, R1-2

LYLE| Zoro #: G0229372| Mfr #: R1-2-36HA

$46.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Style: Text and Symbol
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229372 Mfr #: R1-2-36HA
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend Style: Text and Symbol
Double-Sided: NoUV Resistant: Yes
Language: EnglishOperating Temp. Range: -30 Degrees to 200 Degrees F
Glow-in-the-Dark: NoMUTCD Code: R1-2
Subject Matter: TrafficStandards: MUTCD, FHWA Minimum Retroreflectivity
Width: 36"Symbol: Triangle
Sign Shape: TriangleHeight: 36"
Material: AluminumRetroreflective Grade: High Intensity Prismatic
Legend/Background Color: Red/whiteThickness: 0.080"
Item: Traffic SignLegend: Yield
Header: No HeaderBackground Color: Red, White
Legend Color: RedCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 36 In., Width 36 In., Sign Material Aluminum, Header No Header, Legend Yield, Printed Language English, Sign Shape Triangle

Reviews