KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 6 x 12In, WHT/R, Text

LYLE| Zoro #: G1017432| Mfr #: NT-033-12HA

$13.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017432 Mfr #: NT-033-12HA
Width: 12"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Trespassing & Property
Glow-in-the-Dark: NoLanguage: English
Legend Color: WhiteOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignLegend/Background Color: White/Red
Thickness: 0.063"Legend: No Trespassing
Height: 6"Background Color: Red
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Subject Matter Trespassing & Property, English, Legend No Trespassing, Legend Style Text, Header No Header, Aluminum, Height 6 In., Width 12 In., Retroreflective Grade High Intensity Prismatic, Legend Color White, Background Color Red, Sign Shape Rectangle

Reviews