PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 6 x 12In, WHT/R, DMD GR AL

LYLE| Zoro #: G0223325| Mfr #: R1-3-2-12DA

$19.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Sign Shape: RectangleLegend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0223325 Mfr #: R1-3-2-12DA
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Sign Shape: Rectangle
Legend Style: TextHeight: 6"
Background Color: RedUV Resistant: Yes
Language: EnglishRetroreflective Grade: Diamond
Legend/Background Color: White/RedHeader: No Header
Thickness: 0.063"Glow-in-the-Dark: No
Legend: 2-WayMUTCD Code: R1-3
Subject Matter: TrafficItem: Traffic Sign
Width: 12"Material: Aluminum
Double-Sided: NoLegend Color: White
Operating Temp. Range: -30 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 6 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend 2-Way, Printed Language English, Sign Shape Rectangle

Reviews