KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 9 x 12In, BK/WHT, Text, R7-428

LYLE| Zoro #: G0212554| Mfr #: SL-009-12HA

$18.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range:
Language:
Legend/Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212554 Mfr #: SL-009-12HA
Operating Temp. Range: Language:
Legend/Background Color: Item:
Glow-in-the-Dark: Sign Shape:
Height: Retroreflective Grade:
Standards: Double-Sided:
Width: Subject Matter:
Material: Legend Color:
Thickness: UV Resistant:
Header: Legend:
Background Color: Legend Style:
MUTCD Code: R7-428Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 9 In., Width 12 In., Sign Material Aluminum, Header No Header, Legend No Loitering, Printed Language English, Sign Shape Rectangle

Reviews