Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1001-RD_14X10

  • Mfr # U6-1001-RD_14X10

  • Zoro # G2716710


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Warning
Legend
Area Treated With Pesticides Do Not Enter
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1001-RD_14X10
Zoro #
G2716710
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Area Treated With Pesticides Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Subject Matter
Pesticides
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Language
English
Material
Vinyl
Background Color
White
Legend/Background Color
Black/White
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Header Background Color
White
Includes Mounting Hardware
No
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Write on Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend
Area Treated With Pesticides Do Not Enter
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Area Treated With Pesticides Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products