Warning Sign, 12 x 18In, BK, R and YEL/WHT

LYLE| Zoro #: G0134617| Mfr #: SEC-042-18HA

$40.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Background Color:Legend Style: Text and SymbolHeader: No Header
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134617 Mfr #: SEC-042-18HA
Background Color: Legend Style: Text and Symbol
Header: No HeaderDouble-Sided: No
Sign Shape: RectangleLegend Color:
Legend/Background Color: Operating Temp. Range: -30 Degrees to 200 Degrees F
Height: 12"Mounting Style:
Glow-in-the-Dark: NoUV Resistant: Yes
Thickness: 0.080"Material:
Legend: Concealed Firearms Are Prohibited In This FacilityItem: Warning Sign
Retroreflective Grade: High Intensity PrismaticSubject Matter:
Width: 18"Language:
Country of Origin (subject to change): United States

Description

Warning Sign, Sign Subject Matter Weapons, Devices or Substances, Height 12 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style Surface, Header No Header, Legend Concealed Firearms Are Prohibited In This Facility, Printed Language English, Sign Shape Rectangle

Reviews