Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Warning Sign, Electrical Hazard, 5 in. H

  • Zoro #: G0101057
  • Mfr #: U6-1190-RD_7X5
$5.99
  • Header: Warning
  • Legend Color: Black
  • Legend/Background Color: Black/Orange
See full product details
Orders over $75 ship free.

Lyle #U6-1190-RD_7X5 Specifications

  • Zoro #: G0101057
  • Mfr #: U6-1190-RD_7X5
Header: Warning Legend Color: Black
Legend/Background Color: Black/Orange ANSI Compliant: Yes
Sign Material: Reflective Sheeting Printed Language: English
Material: vinyl Background Color: Orange
Sign Mounting Style: Adhesive UV Resistant: No
Sign Background Color: Orange Mounting Style: Surface
Glow-in-the-Dark: No Sign Shape: Horizontal Rectangle
Operating Temp. Range: -30 Degrees to 200 Degrees F Language: English
Retroreflective Grade: Engineer Grade Double-Sided: No
OSHA Compliant: Yes Item: Warning Sign
Thickness: 0.004 in Width: 7 in
Header Background Color: Black, Orange Legend: OSHA Regulation Area In Front of Electrical Equipment Must Be Kept Clear For 36 Inches
Sign Legend Color: Black Height: 5 in
Header Legend Color: Black Legend Style: Text
Subject Matter: Electrical Hazard Sign Legend Text Color: Black
Maximum Service Temperature: 130 Degrees F ANSI Standards: ANSI Z53.1-1967
ANSI 969 Compliant: No Maximum Viewing Distance - Favorable Conditions: 15 ft
Depth: 1/25 in Sign Mounting Location: Wall
Abrasion Resistant: No Sign Header: Warning
Number of Printed Sides: 1 Metal Detectable: No
Anti-Slip Surface: No Minimum Service Temperature: -40 Degrees F
Write on Surface: No Sign Header Text Color: Black
Sign Legend Style: Text Sign Header Style: Text
Mirror Print: No ADA Compliant: No
Chemical Resistant: No Minimum Application Temperature: 65 Degrees F
State Specific Sign: No Indoor/Outdoor Usage: Indoor Only
Protective Coating: Clear Film Laminate Maximum Viewing Distance - Unfavorable Conditions: 4 ft
Sign Legend Background Color: Orange Adhesive Style: Permanent
Sign Header Background Color: Orange Outdoor Life Expectancy: Not Outdoor Rated
Mounting Pattern: No Mounting Holes Average Outdoor Durability: 1 yr
Standards: ANSI Z53.1-1967, OSHA 1910.145 Graffiti Resistant: Yes
Sign Format: Traditional OSHA Corrosion Resistant: No
Glow In The Dark: No Material Properties: Flexible
Sign Legend: Osha Regulation Area In Front Of Electrical Equipment Must Be Kept Clear For 36 Inches Includes Mounting Hardware: No
Adhesive Type: Acrylic Package Quantity: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulation Area In Front Of Electrical Equipment Must Be Kept Clear For 36 Inches, Sign Legend Background Color Orange, Sign Legend Style Text

Reviews of Lyle #U6-1190-RD_7X5