Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Warning Sign, Electrical Panel, 10 in. W

  • Zoro #: G0101066
  • Mfr #: U6-1076-RD_10X7
$9.66
  • Retroreflective Grade: Engineer Grade
  • Item: Warning Sign
  • Printed Language: English
See full product details
Orders over $75 ship free.

Lyle #U6-1076-RD_10X7 Specifications

  • Zoro #: G0101066
  • Mfr #: U6-1076-RD_10X7
Retroreflective Grade: Engineer Grade Item: Warning Sign
Printed Language: English Thickness: 0.004 in
Legend Style: Text Sign Legend Color: Black
Height: 7 in Sign Shape: Vertical Rectangle
Legend: Electrical Panel Keep Clear Up To 36 Inches Sign Background Color: Orange
OSHA Compliant: Yes Header: Warning
Width: 10 in Legend Color: Black
Sign Material: Reflective Sheeting Subject Matter: Electrical Hazard
Header Legend Color: Black Operating Temp. Range: -30 Degrees to 200 Degrees F
Header Background Color: Black, Orange Glow-in-the-Dark: No
Material: vinyl Double-Sided: No
Background Color: Orange Legend/Background Color: Black/Orange
ANSI Compliant: Yes Language: English
Sign Mounting Style: Adhesive UV Resistant: Yes
Mounting Style: Surface Sign Legend Text Color: Black
Sign Mounting Location: Wall State Specific Sign: No
ADA Compliant: No Mounting Hole Dia.: 0.1875 in
Indoor/Outdoor Usage: Indoor/Outdoor Material Properties: Flexible
Sign Header: Warning Maximum Service Temperature: 130 Degrees F
Includes Mounting Hardware: No Adhesive Type: Acrylic
Minimum Service Temperature: -40 Degrees F Abrasion Resistant: No
Adhesive Style: Permanent Outdoor Life Expectancy: 1 to 2 yr
Minimum Application Temperature: 65 Degrees F Chemical Resistant: No
Write on Surface: No Sign Format: Traditional OSHA
Sign Header Text Color: Black Standards: ANSI Z53.1-1967, OSHA 1910.145
Anti-Slip Surface: No Metal Detectable: No
Graffiti Resistant: Yes Glow In The Dark: No
ANSI Standards: ANSI Z53.1-1967 Maximum Viewing Distance - Unfavorable Conditions: 3 ft
Maximum Viewing Distance - Favorable Conditions: 15 ft Protective Coating: Clear Film Laminate
ANSI 969 Compliant: No Sign Legend Background Color: Orange
Average Outdoor Durability: 1 to 2 yr Sign Legend Style: Text
Corrosion Resistant: No Number of Printed Sides: 1
Mounting Pattern: No Mounting Holes Sign Header Background Color: Orange
Sign Legend: Electrical Panel Keep Clear Up To 36 Inches Depth: 1/25 in
Mirror Print: No Sign Header Style: Text
Package Quantity: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Panel Keep Clear Up To 36 Inches, Sign Legend Background Color Orange, Sign Legend Style Text

Reviews of Lyle #U6-1076-RD_10X7