Warning Signs, 12 x 18In, BK/ORN, ENG, SURF

LYLE| Zoro #: G0134057| Mfr #: SEC-074-18HA

$336.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Phone Usage
Header Background Color: Black, Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134057 Mfr #: SEC-074-18HA
Width: 18"Subject Matter: Phone Usage
Header Background Color: Black, OrangeRetroreflective Grade: High Intensity Prismatic
Double-Sided: NoThickness: 0.063"
Glow-in-the-Dark: NoLanguage: English
Material: AluminumLegend Color: black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Warning Sign
Legend/Background Color: Black/OrangeMounting Style: Surface
Legend: No Cellular PhonesHeight: 12"
Background Color: OrangeLegend Style: Text and Symbol
Header Legend Color: BlackUV Resistant: Yes
Sign Shape: RectangleHeader: warning
Country of Origin (subject to change): United States

Description

Warning Sign, Sign Subject Matter Phone Usage, Height 12 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Warning, Legend No Cellular Phones, Printed Language English, Sign Shape Rectangle

Reviews