Wash Your Hands Before Leaving This Room, 10 in x 14 in, Reflective Sheeting, U5-1614-RD_14X10

  • Mfr # U5-1614-RD_14X10

  • Zoro # G2756181


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Wash Your Hands Before Leaving This Room
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1614-RD_14X10
Zoro #
G2756181
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Wash Your Hands Before Leaving This Room
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Notice
Language
English
Header Legend Color
White
Background Color
White
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Legend Style
Text
Printed Language
English
Material
Vinyl
Header Background Color
Blue
Subject Matter
Wash Hands
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Wash Your Hands Before Leaving This Room
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Header Text Color
White
State Specific Sign
No
Abrasion Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Sign Header
Notice
ANSI 969 Compliant
No
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands Before Leaving This Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.