Wash Your Hands Before Leaving This Room, 7 in x 10 in, Reflective Sheeting, U5-1614-RD_10X7

  • Mfr # U5-1614-RD_10X7

  • Zoro # G2756190


product price:  $4.39
/ea

Key Features

Legend
Wash Your Hands Before Leaving This Room
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1614-RD_10X7
Zoro #
G2756190
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Wash Your Hands Before Leaving This Room
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Wash Hands
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Vinyl
Legend Color
Black
Background Color
White
Language
English
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Header
Notice
Sign Background Color
White
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Blue
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
Wash Your Hands Before Leaving This Room
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
Notice
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Text Color
White
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wash Your Hands Before Leaving This Room, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.