KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Ahead Sign, 30 x 30In, BK/ORN, Text

LYLE| Zoro #: G0227561| Mfr #: W20-1D-30HA

$58.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 30"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227561 Mfr #: W20-1D-30HA
Width: 30"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter:
Glow-in-the-Dark: NoLanguage:
Legend Color: Operating Temp. Range: -30 Degrees to 200 Degrees F
Item: Work Ahead SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Thickness: 0.080"
Legend: Road Work AheadHeight: 30"
Background Color: Legend Style: Text
Material: UV Resistant: Yes
Standards: MUTCD, FHWA Minimum RetroreflectivitySign Shape: Diamond
Header: No HeaderCountry of Origin (subject to change): United States

Description

Work Ahead Sign, Sign Subject Matter Road Traffic Control, Height 30 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Road Work Ahead, Printed Language English, Sign Shape Diamond

Reviews