Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lyman Brass Smith Pro Funnel System
  • Zoro #: G0259026
  • Mfr #: 7752432
No Product Image Available
$57.21
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Lyman #7752432 Specifications

  • Zoro #: G0259026
  • Mfr #: 7752432
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For the serious reloader, Lyman offers the Brass Smith Pro Powder Funnel. The Brass Smith Pro Funnel is made to be completely static free, no more powder clinging to surfaces which can happen with lightweight plastic funnels. The solid construction and quality of the Brass Smith Pro Funnel will be apparent in its first use. This is no “one size fits all” funnel, the Brass Smith Pro Funnel uses precision machined, caliber specific inserts to properly fit the case neck. The inserts can be quickly and easily installed by simply pushing them into place and then pulling them out when changing calibers. The Brass Smith Pro Funnel also comes with a padded storage case that neatly stores extra inserts when not in use. The funnel comes with inserts for 22, 243/6mm, 25/6.5mm, 270/7mm, 30 and 338 caliber rifle cartridges.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Lyman #7752432