Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, M5-0.8 Thrd Sz, 9.53 mm Thrd L Brass Zinc Plated, 8.0 mm Hex W (Discontinued)
Mfr # BR5177-16.0-34
Zoro # G7144744
This Product is Discontinued
Key Features
- Standoff Gender Male
- Thread Size M5-0.8
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Body Length 16.0 mm