Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Standoffs, M4-0.70 Thrd Sz, 12 mm Bd L, Aluminum Plain, 10.0 mm OD (Discontinued)
Mfr # AA5122A-12.0-00
Zoro # G4531127
This Product is Discontinued
Key Features
- Thread Size M4-0.70
- Body Length 12 mm
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain