- Home
- /
- Fasteners
- /
- Spacers & Standoffs
- /
- Hex Standoffs
- /
- AL Swage Standoff, 10 mm RD x 41 mm L x M3.5x0.6 Thread
Lyn-Tron
AL Swage Standoff, 10 mm RD x 41 mm L x M3.5x0.6 Thread
- Zoro #: G4530068
- Mfr #: AA5121A-41.0-00

Tap to zoom
Hover or click to zoom
$4.20
Must order in multiples of 3
- Item: Fem Cord,10mm Rnd ODx41mm LxM3.5x0.6
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.60
Lyn-Tron #AA5121A-41.0-00 Specifications
- Zoro #: G4530068
- Mfr #: AA5121A-41.0-00
- Item: Fem Cord,10mm Rnd ODx41mm LxM3.5x0.6
- Country of Origin (subject to change): United States
Description
Fem Cord,10mm Rnd ODx41mm LxM3.5x0.6
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #AA5121A-41.0-00
Explore more
- LYN-TRON HX M/F Standoff - 8mm OD x M4.0 x 0.7 Thread x 40mm Body Length AA5176-40.0-00
- LYN-TRON HX M/F Standoff, BR - 1/4" Od x 3" L x 8-32 Thread BR6982-3.000-34
- LYN-TRON Steel Hex Female Standoff 3/8" OD x 0.687" Length x 10-32 Thread ST6953-1032-0.687-00
- LYN-TRON HX M/F Standoff - 8mm OD x M4.0 x 0.7 Thread x 10mm Body Length ST5176-10.0-00
- LYN-TRON Aluminum Hex Female Standoff 5/8" OD x 3.000" Length x 3/8-16 Thread AA6956-3716-3.000-00
- LYN-TRON Aluminum Hex Female Standoff 3/8" OD x 2.000" Length x 8-32 Thread AA6953-0832-2.000-00
- LYN-TRON Aluminum Hex Female Standoff 5/8" OD x 5.250" Length x 10-32 Thread AA6956-1032-5.250-00
- LYN-TRON HX M/F Standoff, Stl. - 1/2" Od x 1-3/4" L x 10-32 Thread ST6987-1.750-34
- LYN-TRON SS Swage Standoff, 4.5 mm RD x 20 mm L x M2.5x0.45 Thread SS5107A-20.0-00
- ZORO SELECT Hex Standoff, SS, #6-32x3/16 L, Pk10 HMF100-632-SS
- UNICORP Hex Threaded Standoff, 7.9MM, M4 Thdx22M EBSO-M4-22ZI
- Lyn-Tron Hex Standoffs