customer-service Help
Lyn-Tron

AL Swage Standoff, 6 mm RD x 12 mm L x M3.0x0.5 Thread

Lyn-Tron AL Swage Standoff,  6 mm RD x 12 mm L x M3.0x0.5 Thread AA5114D-12.0-00
Tap to zoom
Hover or click to zoom
$2.20

Must order in multiples of 5

  • Standoff Shape: Round
  • Outside Dia.: 6.0mm
  • Thread Size: M3.0x0.5
See full product details
Orders over $75 ship free.

Total: $11.00

Lyn-Tron #AA5114D-12.0-00 Specifications

  • Standoff Shape: Round
  • Outside Dia.: 6.0mm
  • Thread Size: M3.0x0.5
  • Item: Fem Cord,6mm Rnd ODx12mm LxM3.0x0.5
  • Finish: Unplated,(Plain)
  • Material: Aluminum,2011 (ASTM-B-211, QQ-A-225/3),K211 (ASTM-B-211, QQ-A-225/3),6061 (ASTM-B-211, QQ-A225/8),
  • Overall Length: 16.2mm
  • Country of Origin (subject to change): United States

Description

Fem Cord,6mm Rnd ODx12mm LxM3.0x0.5

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Lyn-Tron #AA5114D-12.0-00