Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Standoffs, M4-0.70 Thrd Sz, 14 mm Bd L, Aluminum Plain, 8.0 mm OD (Discontinued)
Mfr # AA5118C-14.0-00
Zoro # G4522158
This Product is Discontinued
Key Features
- Thread Size M4-0.70
- Body Length 14 mm
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain