Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Round Standoffs, M3.5-0.60 Thrd Sz, 48 mm Bd L, Aluminum Plain, 8.0 mm OD (Discontinued)
Mfr # AA5117A-48.0-00
Zoro # G4520679
This Product is Discontinued
Key Features
- Thread Size M3.5-0.60
- Body Length 48 mm
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain