Lyn-Tron
Aluminum Hex Female Standoff 3/8" OD x 0.312" Length x 12-24 Thread
- Zoro #: G2714338
- Mfr #: AA6953-1224-0.312-00

Tap to zoom
Hover or click to zoom
$1.10
Must order in multiples of 8
- Item: Aluminum Hex Female Standoff 3/8" OD x 0
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.80
Lyn-Tron #AA6953-1224-0.312-00 Specifications
- Zoro #: G2714338
- Mfr #: AA6953-1224-0.312-00
- Item: Aluminum Hex Female Standoff 3/8" OD x 0
- Country of Origin (subject to change): United States
Description
3/8 OD x 0.312 Length x 12-24 Thread, Aluminum Hex Female Standoff
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #AA6953-1224-0.312-00
Explore more
- Lyn-Tron Swage Standoff 0.312 HX x 1.625 L x 8-32, 0.234 x 0.135 Shank, SS SS6923C-1.625-00
- Lyn-Tron Brass Hex Female Standoff 1/4" OD x 1.750" Length x 6-32 Thread BR6951-0632-1.750-00
- Lyn-Tron HX M/F Standoff - 10mm OD x M4.0 x 0.7 Thread x 51mm Body Length ST5179-51.0-00
- Lyn-Tron HX M/F Standoff - 10mm OD x M5.0 x 0.8 Thread x 30mm Body Length AA5180-30.0-00
- Lyn-Tron RD M/F Standoff, SS - 0.5 OD x 0.937 L x 1/4-20 SS6888-0.937-00
- Lyn-Tron HX M/F Standoff, SS - 0.25 OD x 0.625 L x 4-40 SS6980-0.625-00
- Lyn-Tron Swage Standoff 0.312 HX x 0.25 L x 6-32, 0.234 x 0.075 Shank, Steel ST6927A-0.250-34
- Lyn-Tron Swage Standoff 0.375 HX x 0.687 L x 8-32, 0.234 x 0.105 Shank, Brass BR6934B-0.687-34
- Unicorp Male-Female Thrd Standoff, 4.5MM Hex, M2 MMF1323-M06-F16-M2.5
- Unicorp Male-Male Thrd Standoff, 1/4" Hex M-M St MM1425-M06-F16-632
- Unicorp Hex Thrd Standoff, 7.9MM Hole Standoff M ESOS-M4-22
- Lyn-Tron Hex Standoffs