Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, Aluminum Plain, 3/8" Hex W (Discontinued)
Mfr # AA6953-1032-1.500-00
Zoro # G2715108
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 1-1/2 in
- Standoff Material Aluminum
- Standoff Finish Plain