Shop Alternate Products
This Product is Discontinued
Lyn-Tron
Hex Standoff, #8-32 Thrd Sz, 2-1/4 in L, Aluminum Plain, 3/8" Hex W (Discontinued)
Mfr # AA6953-0832-2.250-00
Zoro # G2715433
This Product is Discontinued
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 2-1/4 in
- Standoff Material Aluminum
- Standoff Finish Plain